This product requires certification to purchase.

Flange in Polished Chrome

You last purchased this on
 
Pfister

Ashfield Flange in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Ashfield Flange in Polished Chrome

  • Fast #
  • Part #P960045A
  • Item #1037800
  • Manufacturer Part #960-045A
4.6 out of 5 Customer Rating
Flange

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement wall flange
  • For the 08/09 Series tub & shower trim
  • Features a round shape
  • Comes with a Polished Chrome finish
  • Also available in Satin Nickel (960-045K) and PVD Polished Brass (960-045V)
  • A genuine Pfister replacement part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Ashfield
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Flange
Fits Brand:
Pfister
Fits Model:
08 Series, 09 Series
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No


Call for Pricing
Call for Pricing