Diverter Tub Spout in Polished Chrome
Avalon™ Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 1/2 in -14 NPT connection
- All metal construction
- PVD finish (J finish only)
- Diverting tub spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Avalon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- Fits Model:
- R89 Series
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Height:
- 3-15/32 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-5/32 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 5-1/16 in
- Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No