Metal Handle Rebuild Kit in Tuscan Bronze
Avalon™ Metal Handle Rebuild Kit in Tuscan Bronze
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc valve
- Pfister Pforever Warranty® covers finish and function for life
- Metal lever handles
- Tub & shower (430 only)
- Kit contains three handles (430 only)
- Fits 01-31XA valve bodies (430 only)
- Metal shower arm and flange
- Compression stems
- Pforever Warranty®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125
- Collection:
- Avalon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No