This product requires certification to purchase.

SHWRHD 5F NCT 1.75GPM CR

You last purchased this on
 
Pfister

Avalon SHWRHD 5F NCT 1.75GPM CR

  • Fast #
  • Part #P973311A
  • Item #10140391
  • Manufacturer Part #973-311A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Avalon SHWRHD 5F NCT 1.75GPM CR

  • Fast #
  • Part #P973311A
  • Item #10140391
  • Manufacturer Part #973-311A
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Massage is an invigorating and pulsating spray that applies direct pressure to help relieve tension
  • Full Spray provides full coverage and even flow for a relaxing shower experience
  • Rinse spray provides full coverage and firm flow
  • Drench setting provides the most powerful spray experience
  • The Full Spray & Massage Combo provides a balanced combination of coverage and pressure to create a gentle, relaxing experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Avalon
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Showerhead Flow Rate:
1.75 gpm
Spray Type:
Full Spray, Full Spray w/ Massage, Massage, Rinse, Drench
WaterSense Labeled:
Yes