This product requires certification to purchase.

Collar Nut in Polished Chrome

Pfister

Avante Collar Nut in Polished Chrome

  • Fast #
  • Part #P962240A
  • Item #1038016
4.6 out of 5 Customer Rating
Brand image
Pfister

Avante Collar Nut in Polished Chrome

  • Fast #
  • Part #P962240A
  • Item #1038016
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6749
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A replacement mixing valve collar
  • Comes with a Polished Chrome finish
  • A genuine Pfister replacement part
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Avante
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Nut
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV