Acrylic Handle in Clear
Avanti Acrylic Handle in Clear
Frequently Purchased Together
Product Details
Product Details
- Transfer valve
- For three handle bath and shower faucets
Specifications
- ADA Compliant:
- No
- Collection:
- Avanti
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No