Brass Spray Head for Avanti 529
Avanti Brass Spray Head for Avanti 529
Frequently Purchased Together
Product Details
Product Details
- Replacement spray head
- Avanti 529 pull-out kitchen faucet
- Pfister original replacement part
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Avanti
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4 in
- Faucet Part Type:
- Spray Head
- Fits Model:
- F-529-7AN
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Pull Out