Hot and Cold Stem
Beaux Hot and Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 5040-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Broach count: 12
- Includes button
- Hot or cold
- Carded
Documents
Specifications
- Application:
- Residential
- Collection:
- Beaux
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Stem Type:
- Hot and Cold
- WaterSense Labeled:
- No