This product requires certification to purchase.

Double-Handle Iron Pipe Metal Shower Faucet with Valve in Polished Chrome

You last purchased this on
 
Pfister

Bedford Double-Handle Iron Pipe Metal Shower Faucet with Valve in Polished Chrome

  • Fast #
  • Part #P0073110
  • Item #31440
  • Manufacturer Part #07-3110
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Bedford Double-Handle Iron Pipe Metal Shower Faucet with Valve in Polished Chrome

  • Fast #
  • Part #P0073110
  • Item #31440
  • Manufacturer Part #07-3110
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
  • Includes valve and cartridge
  • Three-hole installation
  • Decorative shower arm increases height and reach
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Bedford
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Threaded
NSF Certified:
No
Number of Handles:
Two Handle
Trim Only:
Yes
Width:
10-47/50 in