Brass Lift & Turn Drain in Brushed Gold
Brass Lift & Turn Drain in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Waste & overflow with turn stop
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Strainer Body:
- Brass
- UPC:
- 038877638637