Single Function Showerhead in Polished Chrome
Brislin Single Function Showerhead in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Meets or exceeds EPA WaterSense® standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
- Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
- Does not include shower arm, must purchase separately
- 1.75 gpm flow rate
- Easy to clean nozzles
- Raincan showerhead
- Limited lifetime warranty
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Brislin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-15/16 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes