This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Pfister

Bronson Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PLJ15BS0K
  • Item #10140457
  • Manufacturer Part #LJ15-BS0K
4.7 out of 5 Customer Rating
Brand image
Pfister

Bronson Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #PLJ15BS0K
  • Item #10140457
  • Manufacturer Part #LJ15-BS0K
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Tualatin, OR
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets or exceeds EPA WaterSense® standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Rain spray provides more coverage and a soft, even flow for a relaxing shower experience
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Square showerhead brings a modern look to your bathroom
  • Does not include shower arm, must purchase separately
  • Requires Certification
  • Green


Specifications

Collection:
Bronson
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6 in
Faucet Connection Size:
1/2 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
038877669044
WaterSense Labeled:
Yes