Single Handle Pull Down Kitchen Faucet in Matte Black
Bruton™ Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
- TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
- Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
- Pfast Connect™ technology securely connects water supply lines with a quick click
- Advanced spray head docking system ensures a secure, tight connection to the faucet spout
- Pull-Down sprayhead, select from 3 water settings conveniently in the palm of your hand
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Deckplate sold separately
- 36 in. Integrated Flexible Nylon Supply Lines with 3/8 in. connection
- High arc spout for added clearance and reach
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Bruton™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 19 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-31/32 in
- Spout Reach:
- 8-27/32 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No