This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Pfister

Bruton™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT529BRUS
  • Item #9339014
  • Manufacturer Part #GT529BRUS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Bruton™ Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PGT529BRUS
  • Item #9339014
  • Manufacturer Part #GT529BRUS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • MagnePfit uses powerful magnetic docking to keep your spray head firmly secured
  • TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
  • Rotating spout allows for greater versatility like hand washing delicates and sink cleaning
  • Pfast Connect™ technology securely connects water supply lines with a quick click
  • Advanced spray head docking system ensures a secure, tight connection to the faucet spout
  • Pull-Down sprayhead, select from 3 water settings conveniently in the palm of your hand
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Deckplate sold separately
  • 36 in. Integrated Flexible Nylon Supply Lines with 3/8 in. connection
  • High arc spout for added clearance and reach
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Bruton™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
19 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-31/32 in
Spout Reach:
8-27/32 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No