This product requires certification to purchase.

Button in Polished Chrome

You last purchased this on
 
Pfister

Button in Polished Chrome

  • Fast #
  • Part #P941476A
  • Item #1037951
  • Manufacturer Part #694781
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Button in Polished Chrome

  • Fast #
  • Part #P941476A
  • Item #1037951
  • Manufacturer Part #694781
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 112499
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine Pfister® part
  • Handle Button
  • Fits porcelain cross handles
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Button
WaterSense Labeled:
No