This product requires certification to purchase.

Button in Polished Chrome

You last purchased this on
 
Pfister

Button in Polished Chrome

  • Fast #
  • Part #P941478A
  • Item #1038000
  • Manufacturer Part #941-478A
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Button in Polished Chrome

  • Fast #
  • Part #P941478A
  • Item #1038000
  • Manufacturer Part #941-478A
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For 01 Series
  • NRS with bevel gear - lays right
  • 304 SS bolts
  • Flange x MJ
  • Finish: Polished Chrome
  • Replacement button
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
01 Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Button
GSA Approved:
No
IAPMO Listed:
No