This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

You last purchased this on
 
Pfister

Cantara™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF5347CRC
  • Item #7182780
  • Manufacturer Part #F-534-7CRC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Cantara™ Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF5347CRC
  • Item #7182780
  • Manufacturer Part #F-534-7CRC
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 45
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Includes decorative deck-plate
  • High arc spout for added clearance and reach
  • Pull-Out spray-head with toggle button to select spray or stream modes conveniently in the palm of your hand
  • Advanced spray head docking system ensures a secure, tight connection to the faucet spout
  • Includes 36” integrated PE-RT supply lines with 3/8” female fittings. No need to purchase separate water-supply connection lines.
  • Pull-Out spray-head can be detached and extended for more efficient cleaning and rinsing
  • Convenient Quick Install Tool included to speed up installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Collection:
Cantara™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
5-5/8 in
Spout Reach:
9 in
Supply Lines Included:
Yes
UL Listed:
No