This product requires certification to purchase.

Connector in Tuscan Bronze

You last purchased this on
 
Pfister

Canton Connector in Tuscan Bronze

  • Fast #
  • Part #P950306Y
  • Item #7631569
  • Manufacturer Part #950-306Y
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Canton Connector in Tuscan Bronze

  • Fast #
  • Part #P950306Y
  • Item #7631569
  • Manufacturer Part #950-306Y
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement spray head
  • For use with Canton 529 series kitchen faucet
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Canton
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Faucet Part Type:
Connector
Fits Model:
F-529-7CN
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No