This product requires certification to purchase.

Centerset Bathroom Sink Faucet with Double Knob Handle Spout Reach in Polished Chrome

You last purchased this on
 
Pfister

Centerset Bathroom Sink Faucet with Double Knob Handle Spout Reach in Polished Chrome

  • Fast #
  • Part #PFWL2200C
  • Item #4219007
  • Manufacturer Part #F-WL2-200C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Centerset Bathroom Sink Faucet with Double Knob Handle Spout Reach in Polished Chrome

  • Fast #
  • Part #PFWL2200C
  • Item #4219007
  • Manufacturer Part #F-WL2-200C
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-23/32 in
Spout Reach:
3-21/32 in
Trim Only:
No
WaterSense Labeled:
No
Width:
6-15/32 in