Ceramic Disc Cartridge
Ceramic Disc Cartridge
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No