Ceramic Disc Cartridge
Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pforever warranty®
- This product can expose you to chemicals including Lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- Fits Model:
- 0X6-040R, 0X6-140R
- Height:
- 3 in
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Width:
- 2-1/2 in