Ceramic Disc Cartridge
Ceramic Disc Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 4968-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kitchen, lavatory and shower use
- Push/pull single control
- Carded
- Includes seats and springs
- Hot or cold
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- WaterSense Labeled:
- No