This product requires certification to purchase.

910-561 1 in. Tub and Shower Stem Extension Kit

You last purchased this on
 
Pfister

Chateau® 910-561 1 in. Tub and Shower Stem Extension Kit

  • Fast #
  • Part #LIN132407
  • Item #221547
  • Manufacturer Part #132407
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Chateau® 910-561 1 in. Tub and Shower Stem Extension Kit

  • Fast #
  • Part #LIN132407
  • Item #221547
  • Manufacturer Part #132407
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 905
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Pfister® part
  • Handle Button
  • Fits verve handles
  • Arrow
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Chateau®
Faucet Part Type:
Stem
Fits Brand:
Pfister
WaterSense Labeled:
No