Diverter Stem for Multi-Handle Valves
Chateau® Diverter Stem for Multi-Handle Valves
Package Quantity Info:
Each: 1 Case: 72 Pallet: 1026-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pfister® diverter stem
- For tub and shower
- Mfr# S10-022
- Less buttons
Specifications
- Application:
- Residential
- Collection:
- Chateau®
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Height:
- 4-7/20 in
- Material:
- Chrome
- Stem Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 4-7/20 in