Acrylic Handle Kit in Polished Chrome
ClearFlo™ Acrylic Handle Kit in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Color/Finish: Polished Chrome
- Height: 1.8125"
- Acrylic
- Lifetime Pforever Warranty® covers finish and function for life
- Includes 3 acrylic handles, valve stems, set screws
- For use with Pfister Windsor Lavatory Faucet
- Oem part
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- ClearFlo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Knob
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Handles:
- Three Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 2-1/8 in