Cold and Quarter Turn Ceramic Disc Cartridge
Cold and Quarter Turn Ceramic Disc Cartridge
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Cartridge Type:
- Cold, Quarter Turn, Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 1-13/16 in
- IAPMO Listed:
- No
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- WaterSense Labeled:
- No