Cold Cartridge
Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 3000-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For lavatory
- Mfr# 910 032 and 910 031
- Ceramic faucet cartridge
- No: 910-032
- Cold
- Carded
-
Lead Law Compliant
Specifications
- Application:
- Residential, Kitchen Sink, Bathroom Sink
- Cartridge Type:
- Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Pfister
- Height:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ceramic
- WaterSense Labeled:
- No
- Width:
- 1 in