This product requires certification to purchase.

Cold Stem for 51 Series

You last purchased this on
 
Pfister

Cold Stem for 51 Series

  • Fast #
  • Part #P910082
  • Item #26159
  • Manufacturer Part #691182
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Cold Stem for 51 Series

  • Fast #
  • Part #P910082
  • Item #26159
  • Manufacturer Part #691182
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Genuine Moen® repair part
  • Swing-N-Spray aerator
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential, Kitchen Sink, Bathroom Sink
Brand Model Compatibility:
51 Series
Faucet Part Type:
Stem
Fits Brand:
Pfister
Fits Model:
51 Series
Height:
1-7/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Stem Type:
Cold
WaterSense Labeled:
No
Width:
87/100 in