This product requires certification to purchase.

Cold Stem

You last purchased this on
 
Pfister

Cold Stem

  • Fast #
  • Part #P9103100
  • Item #989622
  • Manufacturer Part #910-3100
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Cold Stem

  • Fast #
  • Part #P9103100
  • Item #989622
  • Manufacturer Part #910-3100
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ASME
  • Pforever warranty®
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential, Roman Tub Faucet
CSA Certified:
CSA B125.1
Faucet Part Type:
Stem
Fits Brand:
Pfister
Height:
4-13/16 in
IAPMO Listed:
Yes
Stem Type:
Cold
Width:
2 in