This product requires certification to purchase.

Cold Stem

Pfister

Cold Stem

  • Fast #
  • Part #P910333
  • Item #989611
4.3 out of 5 Customer Rating
Brand image
Pfister

Cold Stem

  • Fast #
  • Part #P910333
  • Item #989611
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6431
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Genuine Moen® repair part
  • Aerator
  • Carded
  • Requires Certification

Specifications

Application:
Residential, Tub and Shower
Faucet Part Type:
Stem
Fits Brand:
Pfister
Height:
5-1/4 in
Material:
Brass
Stem Type:
Cold
WaterSense Labeled:
No
Width:
1-1/4 in