Cold Stem
Cold Stem
Frequently Purchased Together
Product Details
Product Details
- Hydroseal
- Carded
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- GSA Approved:
- No
- Height:
- 5-1/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Stem Type:
- Cold
- WaterSense Labeled:
- No
- Width:
- 7/8 in