Single Handle Centerset Bathroom Sink Faucet in Polished Nickel
Colfax™ Single Handle Centerset Bathroom Sink Faucet in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
- TiteSeal™ mounting technology eliminates the need for putty or silicone and simplifies installation
- Push & Seal™ drain requires no tools and installs in less than half the time of a standard pop-up drain, guaranteed tight seal each and every use - simply press to seal and again to open
- Flex-line supply lines
- 1-hole installation
- 3-hole installation with optional deck plate (sold separately), see parts diagram for details
- Faucet mounted on sink deck or countertop
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Complies with federal and state safe drinking water legislation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Pforever Seal Ceramic Disc
- Collection:
- Colfax™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 6-13/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/16 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes