0.5 gpm Aerator Insert
Contempra 0.5 gpm Aerator Insert
Frequently Purchased Together
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Contempra
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Pressure Compensating:
- No
- WaterSense Labeled:
- No