24 in. Towel Bar in Brushed Gold
Contempra™ 24 in. Towel Bar in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- Four-hole installation
- Tested to 75 lbs for 30 minutes
- Premium metal construction for durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Contempra™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-5/16 in
- Height:
- 2-3/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/16 in