This product requires certification to purchase.

Oval Open Towel Ring in Brushed Gold

Pfister

Contempra™ Oval Open Towel Ring in Brushed Gold

  • Fast #
  • Part #PBRBNC1BG
  • Item #7371401
  • Manufacturer Part #BRB-NC1BG
5 out of 5 Customer Rating
Brand image
Pfister

Contempra™ Oval Open Towel Ring in Brushed Gold

  • Fast #
  • Part #PBRBNC1BG
  • Item #7371401
  • Manufacturer Part #BRB-NC1BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Two-hole installation
  • Tested to 30 lbs for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Contempra™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-5/16 in
Height:
4-25/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8-1/32 in
Material:
Metal
Mount Type:
Wall
Projection:
3-5/16 in
Ring Type:
Open
Shape:
Oval
UPC:
038877632918