Oval Open Towel Ring in Brushed Nickel
Contempra™ Oval Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Premium metal construction for durability
- Two-hole installation
- Tested to 30 lbs for 30 minutes
Specifications
- ADA Compliant:
- No
- Collection:
- Contempra™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-5/16 in
- Height:
- 4-25/32 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-5/16 in
- Ring Type:
- Open
- Shape:
- Oval