This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Gold

You last purchased this on
 
Pfister

Contempra™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #P016NC1BG
  • Item #7371301
  • Manufacturer Part #016-NC1BG
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Contempra™ Single Handle Diverter Valve Trim in Brushed Gold

  • Fast #
  • Part #P016NC1BG
  • Item #7371301
  • Manufacturer Part #016-NC1BG
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction for durability
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125
Collection:
Contempra™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
3-3/4 in
Diameter:
3 in
Escutcheon Height:
3 in
Escutcheon Width:
3 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter