Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
This product has been replaced by
Manufacturer Part #LG42-NBGP0
Contempra™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes valve and cartridge, single post mounting ring, and metal supply nuts
- Faucet mounted on sink deck or countertop
- Compatible with 1 or 3-hole installation (3-hole with deck plate)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Cartridge Type:
- Ceramic Disc
- Collection:
- Contempra™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Spout Height:
- 3-3/16 in
- Spout Reach:
- 4-19/32 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 038877630150
- WaterSense Labeled:
- Yes