Single Handle Pull Out Kitchen Faucet in Stainless Steel
Corvo™ Single Handle Pull Out Kitchen Faucet in Stainless Steel
Product Details
Product Details
- Pull-Out spray head with toggle button to select spray or stream modes conveniently in the palm of your hand
- Mid-arc spout to help provide easy access
- TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
- Pfast Connect™ technology securely connects water supply lines with a quick click
- Includes decorative deck plate
- Supply lines purchased separately
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Compliant with California Energy Commission (CEC) water-efficiency standards
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Corvo™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-3/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Spout Height:
- 5-9/16 in
- Spout Reach:
- 9-5/32 in
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- UL Listed:
- No