Deck Plate for Glenfield™ F-534-PGF
Deck Plate for Glenfield™ F-534-PGF
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Glenfield™ F-534-PGF
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Deck Plate
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No