18 in. Towel Bar in Black
Deckard™ 18 in. Towel Bar in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Deckard™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-3/32 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3-3/32 in
- Width:
- 18 in