This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel

Pfister

Deckard™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PBPHDA1K
  • Item #7507850
  • Manufacturer Part #BPH-DA1K
5 out of 5 Customer Rating
Brand image
Pfister

Deckard™ Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PBPHDA1K
  • Item #7507850
  • Manufacturer Part #BPH-DA1K
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed screw installation
  • Superior mounting posts for secure installation
  • 2-hole installation
  • Tested to 20 lbs. for 30 minutes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/16 in
Base Plate Width:
2-1/16 in
CARB OTC LEED Compliant:
No
Collection:
Deckard™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-3/32 in
Hardware Included:
Yes
Height:
2-1/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-1/16 in
Material:
Metal
Mount Type:
Concealed, Wall
Pivoting:
No
Projection:
3-3/32 in
UPC:
038877633304
Width:
9-1/16 in