Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Deckard™ Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Concealed screw installation
- Superior mounting posts for secure installation
- 2-hole installation
- Tested to 20 lbs. for 30 minutes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Deckard™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/32 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-1/16 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-3/32 in
- Width:
- 7 in