Diverter Stem for 970-500
Diverter Stem for 970-500
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Genuine Pfister® repair part
- Stop tube
- Fits Pfister® Posi-Temp tub and shower valves
Specifications
- Application:
- Residential, Tub and Shower
- Brand Model Compatibility:
- 970-500
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Fits Model:
- 970-500
- Height:
- 1-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 1-7/8 in