Diverter Stem
Diverter Stem
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4628-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Diverter stem
- Cartridge retainer clip
- For single handle lavatory, tub/shower valves
- Carded
Specifications
- Application:
- Residential, Tub and Shower
- Faucet Part Type:
- Stem
- Fits Brand:
- Pfister
- Height:
- 1-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in