Diverter Tub Spout in Tuscan Bronze
Diverter Tub Spout in Tuscan Bronze
Package Quantity Info:
EA: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Quick Connect Tub Spout
- All metal construction
- Diverting tub spout
- Pforever Warranty®
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Depth:
- 6 in
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Pfister
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 4-15/16 in
- Spout Type:
- Diverter
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in