Double-Handle Shower Faucet with Valve in Polished Chrome
Double-Handle Shower Faucet with Valve in Polished Chrome
Product Details
Product Details
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Includes valve and cartridge
- Three-hole installation
- Decorative shower arm increases height and reach
- Includes shower arm and flange
Specifications
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 9-22/25 in