This product requires certification to purchase.

Drain Stopper in Polished Chrome

You last purchased this on
 
Pfister

Drain Stopper in Polished Chrome

  • Fast #
  • Part #P972098A
  • Item #7507837
  • Manufacturer Part #972-098A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pfister

Drain Stopper in Polished Chrome

  • Fast #
  • Part #P972098A
  • Item #7507837
  • Manufacturer Part #972-098A
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVD finish (K finish only)
  • Installs in half the time of standard pop-up
  • Guaranteed tight seal
  • Tool-less installation
  • Easy to install, use, and service
  • Pforever Warranty®
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Product Type:
Drain Stopper