Flange Kit in PVD Brushed Nickel
Georgetown™ Flange Kit in PVD Brushed Nickel
Product Details
Product Details
- Includes flange nut, flange washer, and flange
- PVD Brushed Nickel finish
- Also available in Polished Chrome (960-010A), Tuscan Bronze (960-010Y) and PVD Polished Brass (960-010V)
- Comes with a Pfister lifetime mechanical & Pfinish limited warranty
- Replacement flange kit for the Avalon, Portland, and Treviso 49 8 in -15 in widespread lavatory faucets
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Avalon™ 49 Series
- Collection:
- Georgetown™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Flange
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No