This product requires certification to purchase.

Handle Kit in Polished Chrome

You last purchased this on
 
Pfister

Handle Kit in Polished Chrome

Brand image
You last purchased this on
 
Pfister

Handle Kit in Polished Chrome

  • Fast #
  • Part #PS10330
  • Item #1574981
  • Manufacturer Part #S10-330
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pfister Pforever Warranty® covers finish and function for life
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Cross
Material:
Porcelain
Number of Handles:
Three Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com